Zoro Homepage

Hi-Vis Safety Vest 2XL Class 2 , Zipper

  • Mfr # 14636

  • Zoro # G811353255


product price: $12.39
/ea

Key Features

Size
2XL
Color
Orange
Closure Type
Zipper
ANSI Class
2
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14636
Zoro #
G811353255
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Length
16 In

Details

Item
Hi-Vis Safety Vest
Color
Orange
Closure Type
Zipper
ANSI Class
2
Gender
Unisex
Vest Back Style
Mesh
Vest Front Style
Zipper front
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Standards
ANSI/ISEA 107-2015
Total Number of Pockets
3
Material
100% polyester mesh

Description

The ANSI Class 2 Hi-Viz Orange Mesh Vest with Matching Zipper is 100 percent polyester mesh with 2 open interior waist pockets. Zipper fastening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.