Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest L Class 2 , Hook and loop

  • Mfr # 14519

  • Zoro # G711353256


product price: $22.95
/ea

Key Features

Size
L
Color
Orange
Material
100% polyester mesh
Closure Type
Hook and loop
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14519
Zoro #
G711353256
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Length
21 In

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
100% polyester mesh
Closure Type
Hook and loop
ANSI Class
2
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Standards
ANSI/ISEA 107-2015
Total Number of Pockets
3

Description

The ANSI Class 2 Hi-Viz Orange Mesh Vest is 100 percent polyester mesh with 2 open waist pockets. Features 3M Scotchlite reflective tape. Hook and loop fastening. Conforms to ANSI/SEA 107 standard for design, color and reflectivity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.