Zoro Homepage

Hi-Vis Safety Vest M Class 2 , Hook and loop 2 Pockets

  • Mfr # 14518

  • Zoro # G111353238


product price: $24.25
/ea

Key Features

Size
M
Color
Orange
Material
100% polyester mesh
Closure Type
Hook and loop
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14518
Zoro #
G111353238
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
22 In

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
100% polyester mesh
Closure Type
Hook and loop
ANSI Class
2
Total Number of Pockets
2
Number of Pockets with Closure
2
Number of Outside Pockets
2
ANSI Type
Type R
Standards
ANSI/ISEA 107-2015

Description

The ANSI Class 2 Hi-Viz Orange Mesh Vest is 100 percent polyester mesh with 2 open waist pockets. Features 3M Scotchlite reflective tape. Hook and loop fastening. Conforms to ANSI/SEA 107 standard for design, color and reflectivity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.