Zoro Homepage

Hi-Vis Safety Vest M Class 2 , Zipper front closure 3 Pockets

  • Mfr # 14625

  • Zoro # G611353820


product price: $12.45
/ea

Key Features

Size
M
Standards
Meets ANSI/ISEA 107-2015, Type R, Class 2.
Color
Lime
Material
Polyester woven mesh
Closure Type
Zipper front closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14625
Zoro #
G611353820
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Length
16 In

Details

Item
Hi-Vis Safety Vest
Standards
Meets ANSI/ISEA 107-2015, Type R, Class 2.
Color
Lime
Material
Polyester woven mesh
Closure Type
Zipper front closure
ANSI Class
2
Total Number of Pockets
3
Number of Pockets with Closure
2
ANSI Type
Type R

Description

The ANSI Class 2 Hi-Viz Orange Mesh Vest with Matching Zipper is 100% polyester mesh with 2 open interior waist pockets. Zipper fastening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.