
100% POLYESTER, Zipper Closure, Lime, Size M
Mfr # 61647
Zoro # G202571602
product price: $14.45
/eaSold in multiples of 2 for $28.90
Key Features
Color
Lime
Material
100% POLYESTER
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61647
Zoro #
G202571602
UPC #
720609615305
Country of Origin
United States
Dimensions
Size
M
Details
Color
Lime
Material
100% POLYESTER
Closure Type
Zipper
Description
AWARE WEAR® ANSI CLASS 2 ECONOMY MESH VEST, 61647 - LIME MODEL S363P ANSI CLASS 2 SAFETY HI VIZ LIME VEST PROVIDES VISIBILITY TO THE WEARER AT AN ECONOMICAL PRICE. THE FULLY MESH MATERIAL IS MADE OF 100% POLYESTER. THIS ECONOMY ZIPPER STYLED VEST HAS THREE POCKETS, 2 EXTERIOR WAIST AND 1 CHEST. AWARELITE REFLECTIVE TRIM. SIZE MD.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.