
Aware Wear S721 Non-ANSI Female Vest, 61910, Pink, M
Mfr # 61910
Zoro # G202591969
product price:Â $28.19
/ea
Sold in multiples of 2 for $56.38
Key Features
Color
Hi Viz Pink
Size
M
Material
100% Polyester
Closure Type
Zipper
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61910
Zoro #
G202591969
UPC #
720609619105
Country of Origin
China
Dimensions
Size
M
Details
Color
Hi Viz Pink
Material
100% Polyester
Closure Type
Zipper
Gender
Women's
Description
AWARE WEAR® S721 NON-ANSI FEMALE VEST, 61910, PINK, MEDIUM WOMEN'S FIT VEST WITH CONTOURED WAIST, VENTS AT HIPS AND REPOSITIONED HORIZONTAL TAPE. MATERIAL IS MADE OF 100% POLYESTER TRICOT. VEST HAS 2 EXTERIOR WAIST POCKETS, AND DOES NOT MEET ANSI/ISEA 107 REQUIREMENTS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.