Shop ERB SAFETY
See all product information
Create Account
ERB S383P Class 2 Mesh Vest, Hi-Vis Lime, Contrasting Trim, 5XL
- Mfr # 61821
- Zoro # G008415445
product price:Â
$
20.15
/ea
Sold in multiples of 3 for
$60.45
Key Features
ANSI Class
2
Reflective Stripe Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61821
- Zoro #
- G008415445
- UPC #
- -
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest
- Color
- Hi-Vis Lime
- ANSI Class
- 2
- Reflective Stripe Color
- Silver
Dimensions
- Size
- 5XL
Description
Erb 61821 s383p class 2 mesh vest, hi-vis lime, contrasting trim, 5xl features: ansi 107 class 2 safety vest with contrasting trim. 100% polyester mesh. zipper front closure. 2 exterior waist pockets with hook & loop closure, 2 exterior chest pockets, 2 interior waist pockets. awarelite reflective trim.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.