Front Brim Hard Hat, Orange, 6-1/2 Fits Mini Hat, 8 Fits Max Hat, HDPE

  • Mfr # WEL19953OR

  • Zoro # G616494542


product price: $15.75
/ea
Sold in multiples of 12 for $189.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL19953OR
Zoro #
G616494542
UPC #
-
Country of Origin
United States

Description

ERB hard hat front brim, series: Omega II, fits minimum hat size: 6-1/2, fits maximum hat size: 8, orange, HDPE, 6-point woven nylon suspension, ANSI electrical class rating: class C, E and G, ANSI impact rating: type I, slotted: yes, mega ratchet adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.