Hard Hat, Hi-Viz Pink, Size 6-1/2 Fits Mini Hat, Size 8 Fits Max Hat, HDPE

  • Mfr # WEL19129HP

  • Zoro # G816494304


product price:  $13.15
/ea
Sold in multiples of 12 for $157.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEL19129HP
Zoro #
G816494304
UPC #
720609191298
Country of Origin
United States

Description

ERB hard hat series: Omega II fits minimum hat size: 6-1/2, fits maximum hat size: 8, hi-viz pink, HDPE, 6-point woven nylon suspension, ANSI electrical class rating: class C, E and G, ANSI impact rating: type I, ratchet adjustment. Multiple features, including accessory slots accommodate a wide variety of eye, face and hearing products, goggle retaining slots on suspension, chin strap accommodation and removable, washable and replaceable moisture wicking brow pad. Hard hat is certified when headband is installed in reverse position and eets the low temperature LT option of the Z89.1 standard. Slide lock or mega ratchet size adjustment for head sizes 6.5 to 8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.