Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 2XL Class 2 , Zipper

  • Mfr # 61650

  • Zoro # G507469550


product price: $10.75
/ea

Key Features

Material
Polyester/Mesh
ANSI Class
2
Closure Type
Zipper
Reflective Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61650
Zoro #
G507469550
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester/Mesh
ANSI Class
2
Closure Type
Zipper
Reflective Stripe Color
Silver

Description

Aware Wear S363P Safety Vests from ERB meet the requirements of ANSI 107 Class 2 with hiviz reflective striping The vests feature 3 pockets for great utility as well as visibility on the job The 100 polyester mesh material is lightweight and breathable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.