
Hi-Vis Safety Vest L Class 2 , Zipper
Mfr # 61648
Zoro # G307466414
product price: $10.75
/eaKey Features
Standards
Class 2
Material
Polyester/Mesh
Closure Type
Zipper
ANSI Class
2
Resists
Not Flame Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61648
Zoro #
G307466414
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Hi-Vis Safety Vest
Standards
Class 2
Color
Lime
Material
Polyester/Mesh
Closure Type
Zipper
ANSI Class
2
Resists
Not Flame Resistant
Industry Type
Safety Vests
Reflective Stripe Color
Silver
Description
Aware Wear S363P Safety Vests from ERB meet the requirements of ANSI 107 Class 2 with hiviz reflective striping The vests feature 3 pockets for great utility as well as visibility on the job The 100 polyester mesh material is lightweight and breathable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.