
Hi-Vis Safety Vest S Class 2 , Zipper
Mfr # 61646
Zoro # G707466502
product price: $10.75
/eaKey Features
Standards
Class 2
Material
Polyester/Mesh
ANSI Class
2
Closure Type
Zipper
Resists
Not Flame Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61646
Zoro #
G707466502
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Hi-Vis Safety Vest
Standards
Class 2
Color
Lime
Material
Polyester/Mesh
ANSI Class
2
Closure Type
Zipper
Resists
Not Flame Resistant
Industry Type
Safety Vests
Reflective Stripe Color
Retro Reflective Silver
Description
Aware Wear S363P Safety Vests from ERB meet the requirements of ANSI 107 Class 2 with hiviz reflective striping The vests feature 3 pockets for great utility as well as visibility on the job The 100 polyester mesh material is lightweight and breathable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.