Shop All High Visibility Jackets & Coats
Erb Safety
Long Rain Coat, Class 3, Hi-Viz, Lime, L
Mfr # 62029
Zoro # G8067440
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 50-1/2"
- Features Mesh Lining; Detachable and Stowable Hood
Product Information
- Brand Erb Safety
- MFR # 62029
- Zoro # G8067440
- UPC # 720609620293
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 50-1/2" |
Details
Description
Long Rain Coat,Class 3,Hi-Viz,Lime,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Label, 1-1/2 Lx 4 Wx 1-1/2 H In. (10126437)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog, Scratch-Resistant (S6951HS)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, XL (62030)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-L)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J24172)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-4X)
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- Erb Safety Workwear and Protective Clothing