Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Black Bottom Soft Shell Jacket with Brushed Fleece Lining
- Mfr # 451ST-LB-XL
- Zoro # G224204083
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Hi-Vis Yellow/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451ST-LB-XL
- Zoro #
- G224204083
- UPC #
- -
- Country of Origin
- Kenya
- Color
- Hi-Vis Yellow/Black
Dimensions
- Size
- XL
Description
Meets ANSI/ISEA 107-2020 Type R Class 3, 100% Polyester Soft Shell, 2 Zip Closure Pockets, Zippered Chest Cell Phone Pocket, Athletic Cut, Brushed Fleece Lining, Zippered Front Closure, 2" Retroreflective Tape with 360 Deg Reflective Coverage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.