Zoro Homepage

4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated

  • Mfr # 595E

  • Zoro # G8729594


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Cushion Grip
Features
Non-Reflective Finish
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595E
Zoro #
G8729594
UPC #
043127077036
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
1/4 in
Cutter Length
1/2 in
For Maximum Diameter ACSR Conductor
Not Rated
Maximum Wire Cutting Diameter
1.3 mm
Jaw Thickness
1/4 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Cushion Grip
Features
Non-Reflective Finish
Handle Color
Blue
Nose Type
Tapered
Wire Stripper
No
Plier Product Group
Pliers
Insulated / Uninsulated
Insulated
ESD Safe
Yes
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Voltage Rating
1,000 V
Insulated
Yes
Nose Shape
Pointed
Cut Profile
Flush
Material Applications
Copper
ESD-Safe
Yes
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Spring Return
Maximum Jaw Opening
1/4 in
Handle Style
Standard
Head Offset Angle
0 Degrees
Tether Ready
No
Maximum Wire Cutting Gauge
16 AWG
Series
500
Cutter Type
Precision Diagonal Cutting Pliers
Cutter Location
Side
Non-Sparking
No
For Wire/Cable Type
Copper Cable, Medium-Hard Wire
Plier Material
Steel
Weight
2.335 oz
Plier Type
Diagonal Cutting Pliers
Blade Material
Steel
Grip Style
Deluxe Cushion
Cutting Capacity by Material
0.039 in Medium Wire/0.051 in Copper Wire
Spring Assist Handle
Yes

Description

The Erem 595E Diagonal Cutting Plier is the ideal tool for cutting wires, cables and small bars. This diagonal cutting plier has straight edges on its jaws that taper to a point. The cushion grip handle offers you a firm grip while also being comfortable in your hand. The 4 1/2 in. diagonal cutting pliers have an overall length of 15/32 in., jaw width of 7/16 in., and jaw length of 15/32 in.. Made with steel, this ESD safe tool can withstand voltages up to 1000V. The Erem 595E Diagonal Cutting Plier is an essential tool for any job site or workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.