Zoro Homepage

4 1/2 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated

  • Mfr # 776E

  • Zoro # G8729621


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Cushion Grip
Features
Non-Reflective Finish
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776E
Zoro #
G8729621
UPC #
043127077586
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
15/64 in
Cutter Length
3/8 in
For Maximum Diameter ACSR Conductor
Not Rated
Jaw Thickness
1/4 in
Maximum Wire Cutting Diameter
0.8 mm

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Cushion Grip
Features
Non-Reflective Finish
Insulated / Uninsulated
Insulated
Nose Type
Tapered Relieved
Voltage Rating
1,000 V
Plier Product Group
Pliers
Insulated
Yes
Handle Color
Blue
Tether Capable
Tether Capable
ESD Safe
Yes
Wire Stripper
No
Jaw Bend
0 Degrees
For Wire/Cable Type
Copper Cable, Medium-Hard Wire
Material Applications
Copper
Blade Material
Steel
Non-Sparking
No
Maximum Wire Cutting Gauge
20 AWG
Cutter Type
Precision Diagonal Cutting Pliers
Series
600
Grip Style
Deluxe Cushion
Cutter Location
Tip
Plier Type
Diagonal Cutting Pliers
Handle Style
Standard
Jaw Opening Type
Spring Return
Weight
1.778 oz
Maximum Jaw Opening
1/4 in
ESD-Safe
Yes
Cut Profile
Flush
Plier Material
Steel
Additional Tool Functions
Wire Cutter
Head Offset Angle
0 Degrees
Tether Ready
No
Nose Shape
Pointed
Cutting Capacity by Material
0.023 in Medium Wire/0.031 in Copper Wire
Spring Assist Handle
Yes

Description

If you need to cut wire or strip it, the Erem 776E ESD Diagonal Cutting Plier is an essential tool. It offers full flush cutting and is designed for comfort. The Erem diagonal cutting pliers feature a cushion grip handle that provides added comfort during use. The jaws are made of steel and have a 15/32 in. jaw length and 7/16 in. jaw width. The tapered relieved nose allows for maximum access even to extremely hard-to-reach areas, while the underside is relieved so as not to pinch your fingers when reaching into tight spaces. This Erem Diagonal Cutting Plier has everything you need to get the job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.