Zoro Homepage

4 1/2In Tape Red Relieved Head Cutter

  • Mfr # 792E

  • Zoro # G0887960


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.528"
Features
Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape
Jaw Length
0.472"
Jaw Width
0.433"
ESD Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792E
Zoro #
G0887960
UPC #
043127077616
Country of Origin
Switzerland

Dimensions

Overall Length
4.528"
Jaw Length
0.472"
Jaw Width
0.433"

Details

Item
4 1/2In Tapered Relieved Head Cutter
Features
Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape
ESD Safe
Yes

Description

4 1/2In Tapered Relieved Head Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.