582Ew Tip Cutter
Mfr # 582EW
Zoro # G3192771
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.528"
Features
Safety Device for Wire Scraps; Suitable for Working on Printed-Circuit Boards, Component Connections, Can be Used in Both 90 Degrees and 180 Degrees Applications
Jaw Length
0.236"
Jaw Width
0.433"
ESD Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582EW
Zoro #
G3192771
UPC #
043127076954
Country of Origin
Switzerland
Dimensions
Overall Length
4.528"
Jaw Length
0.236"
Jaw Width
0.433"
Details
Item
582Ew Tip Cutter
Features
Safety Device for Wire Scraps; Suitable for Working on Printed-Circuit Boards, Component Connections, Can be Used in Both 90 Degrees and 180 Degrees Applications
ESD Safe
Yes
Material
tool steel
Description
582Ew Tip Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.