Cutter Diag Carbide Round Tip Erg.
Mfr # 2476TX1
Zoro # G0920267
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.118"
Features
Jaws of the Cutter Have Straight Edges and Taper to a Point; Head Shape Allows Access to Difficult to Reach Areas But Reduces the Cutting Capacity in Comparison to the Same Size Oval Head Cutter
Jaw Length
0.433"
Jaw Width
0.433"
ESD Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2476TX1
Zoro #
G0920267
UPC #
037103216250
Country of Origin
Switzerland
Dimensions
Overall Length
5.118"
Jaw Length
0.433"
Jaw Width
0.433"
Details
Item
Cutter Diag Carbide Round Tip Erg.
Features
Jaws of the Cutter Have Straight Edges and Taper to a Point; Head Shape Allows Access to Difficult to Reach Areas But Reduces the Cutting Capacity in Comparison to the Same Size Oval Head Cutter
ESD Safe
Yes
Handle Type
Ergonomic
Description
Cutter Diag Carbide Round Tip Erg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.