Cutter Pneumatic Diagonal Round
Mfr # 1522N
Zoro # G0887909
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Features
Oval Head Provides for a High Cutting Capacity and is Characterised by its Robustness; Standard Head Shape
Jaw Length
0.394"
Jaw Width
0.413"
ESD Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1522N
Zoro #
G0887909
UPC #
037103204462
Country of Origin
Switzerland
Dimensions
Jaw Length
0.394"
Jaw Width
0.413"
Details
Item
Cutter Pneumatic Diagonal Round
Features
Oval Head Provides for a High Cutting Capacity and is Characterised by its Robustness; Standard Head Shape
ESD Safe
Yes
Description
Cutter Pneumatic Diagonal Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.