Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles

  • Mfr # 576TX

  • Zoro # G0584617


product price:  $228.00
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Tungsten-Carbide
Features
The Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape
Jaw Length
3/8 in
Jaw Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
576TX
Zoro #
G0584617
UPC #
043127127069
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
For Maximum Diameter Hard Steel
19/64 mm
Maximum Wire Cutting Diameter
0.3 mm

Details

Item
Diagonal Cutter
Material
Tungsten-Carbide
Features
The Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape
ESD Safe
Yes
Plier Type
Precision Diagonal Cutting Pliers
Insulated
No
ESD-Safe
Yes
Non-Sparking
No
Cutter Type
Precision Diagonal Cutting Pliers
Cut Profile
Flush
Grip Style
Deluxe Cushion
Tether Ready
No
Nose Shape
Pointed
Jaw Opening Type
Spring Return
Handle Type
safety grips

Description

The Erem 576TX 4 1/4In Diagonal Cutter is the perfect tool for cutting wire and small bolts. The plier item features a diagonal cutting pliers design, which makes it easy to cut wire and small bolts. It has a jaw length of 0.433" and a jaw width of 0.433". The overall length of the cutter is 4.528", while its material is tungsten carbide. The safety grips on this diagonal cutter help to prevent slipping during use, making it an ideal choice for precision work in tight spaces. If you need a tool that can get into hard to reach places, then look no further than the Erem 576TX 4 1/4In Diagonal Cutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.