Zoro Homepage

4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated

  • Mfr # 612N

  • Zoro # G8729603


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Cushion Grip
Features
Non-Reflective Finish
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612N
Zoro #
G8729603
UPC #
043127132049
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Tip Width
15/64 in
For Maximum Diameter ACSR Conductor
Not Rated
For Maximum Diameter Hard Steel
1/2 mm
Maximum Wire Cutting Diameter
1.3 mm
Cutter Length
3/8 in
Jaw Thickness
1/4 in

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 4 1/2 in, Maximum Jaw Opening 1/4 in, For Maximum Diameter Hard Steel 1/2 mm, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 1.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.