Zoro Homepage

ESD Ergo Tweezer, Fine, 4 3/4 In

  • Mfr # EOOSA

  • Zoro # G3294173


product price: $39.15
/ea

Key Features

Features
Soft Foam Handles
Overall Length
4 3/4 in
Point Type
Robust, Straight
Material
Stainless Steel
Tip Size
.019 in x .027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOOSA
Zoro #
G3294173
UPC #
037103156464
Country of Origin
Switzerland

Dimensions

Overall Length
4 3/4 in
Tip Size
.019 in x .027 in
Length
4 3/4 in
Tip Width
0.48 mm
Tip Thickness
0.69 mm

Details

Item
Ergonomic Precision Tweezers
Features
Soft Foam Handles
Point Type
Robust, Straight
Material
Stainless Steel
Mechanism
Manual
Resists
Rust and Heat
Type
ESD-Safe, Anti-Magnetic, Anti-Acid
Standards
ESD-Safe
Product Type
Precision
Tip Shape
Point
Tip Style
Straight
Trade Number
E-OOSA
Resistance Properties
Acid, Magnetic, Heat, Corrosion
Mechanism Type
Manual
Tip Texture
Smooth
Tip Material
Stainless Steel
Grip Style
Cushioned

Description

Ergonomic Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.69 mm, Tip Width 0.48 mm, Trade Number E-OOSA, Features Soft Foam Handles, Mechanism Type Manual, Standards ESD-Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.