ESD Ergo Tweezer, Micro, 4 3/4 In
Mfr # E5SA
Zoro # G3394072
product price: $41.19
/eaKey Features
Features
Soft Foam Handles
Overall Length
4 3/4 in
Point Type
Micro Pointed, Straight
Application
For Gripping Fine Wire
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5SA
Zoro #
G3394072
UPC #
037103156457
Country of Origin
Switzerland
Dimensions
Overall Length
4 3/4 in
Tip Size
.011 in x .011 in
Length
4 3/4 in
Tip Width
0.28 mm
Tip Thickness
0.28 mm
Details
Item
Ergonomic Precision Tweezers
Features
Soft Foam Handles
Point Type
Micro Pointed, Straight
Application
For Gripping Fine Wire
Material
Stainless Steel
Mechanism
Manual
Resists
Rust and Heat
Type
ESD-Safe, Anti-Magnetic, Anti-Acid
Standards
ESD-Safe
Product Type
Precision
Tip Shape
Point
Tip Style
Straight
Tip Texture
Smooth
Resistance Properties
Acid, Magnetic, Heat, Corrosion
Mechanism Type
Manual
Grip Style
Cushioned
Tip Material
Stainless Steel
Trade Number
E5-SA
Description
Ergonomic Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.28 mm, Tip Width 0.28 mm, Trade Number E5-SA, Features Soft Foam Handles, Mechanism Type Manual, Standards ESD-Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.