Precision Tweezers, 4-1/2In, Manual
Mfr # 15AGW
Zoro # G6767232
product price: $43.15
/eaKey Features
Features
Hardened Cutting Edges
Overall Length
4 1/2 in
Point Type
Oblique
Application
Cutting Fine, Soft Wire and Small Components
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15AGW
Zoro #
G6767232
UPC #
043127610066
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/2 in
Tip Size
0.374 in
Length
4 1/2 in
Compatible Wire Thickness - Maximum
0.25 mm
Tip Width
7.62 mm
Tip Thickness
9.5 mm
Details
Item
Precision Tweezers
Features
Hardened Cutting Edges
Point Type
Oblique
Application
Cutting Fine, Soft Wire and Small Components
Material
Steel
Mechanism
Manual
Resists
Corrosion
Type
Cutting
Product Type
Cutting
Tip Shape
Oblique
Tip Material
Carbon Steel
Mechanism Type
Manual
Resistance Properties
Corrosion
Tip Texture
Smooth
Grip Style
Plain
Tip Angle
90 Degrees
Trade Number
15A-GW
Description
Precision Tweezers, Compatible Wire Thickness - Maximum 0.25 mm, Grip Style Plain, Material Steel, Overall Length 4 1/2 in, Product Type Cutting, Resistance Properties Corrosion, Tip Angle 90 Degrees , Tip Material Carbon Steel, Tip Shape Oblique, Tip Texture Smooth, Tip Thickness 9.5 mm, Tip Width 7.62 mm, Trade Number 15A-GW, Features Hardened Cutting Edges, Mechanism Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.