Zoro Homepage

Tweezer, Fine Tip, Flat/Round, Economy

  • Mfr # 2ASASL

  • Zoro # G2602126


product price: $15.69
/ea

Key Features

Overall Length
4 1/2 in
Point Type
Flat & Round, Straight
Application
For Very Fine Precision Work on Electronic Assemblies
Material
Stainless Steel
Tip Size
.063 in x .015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ASASL
Zoro #
G2602126
UPC #
043127078996
Country of Origin
Italy

Dimensions

Overall Length
4 1/2 in
Tip Size
.063 in x .015 in
Length
4 1/2 in
Tip Thickness
2 mm
Tip Width
1.98 mm

Details

Item
Tweezers
Point Type
Flat & Round, Straight
Application
For Very Fine Precision Work on Electronic Assemblies
Material
Stainless Steel
Mechanism
Manual
Max. Temp.
512 Degrees F
Resists
Temperatures Up to 300 Degrees Celsius
Type
Anti-Acid/Anti-Mag
Product Type
Precision
Tip Shape
Round
Resistance Properties
Acid, Magnetic, Heat, Corrosion
Grip Style
Plain
Tip Texture
Smooth
Temperature - Maximum
512 Degrees F
Trade Number
2A-SASL
Tip Style
Straight
Mechanism Type
Manual
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 2 mm, Tip Width 1.98 mm, Trade Number 2A-SASL, Mechanism Type Manual, Temperature - Maximum 512 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.