Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezer, Fine Tip, Micro, Swiss

  • Mfr # 5SA

  • Zoro # G3257931


product price: $44.35
/ea

Key Features

Overall Length
4 1/4 in
Point Type
Micro Point, Straight
Application
For Very Fine Precision Work on Electronic Assemblies
Material
Stainless Steel
Tip Size
.011 in x .011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SA
Zoro #
G3257931
UPC #
043127608445
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/4 in
Tip Size
.011 in x .011 in
Length
4 1/2 in
Tip Width
0.28 mm
Tip Thickness
0.28 mm

Details

Item
Tweezers
Point Type
Micro Point, Straight
Application
For Very Fine Precision Work on Electronic Assemblies
Material
Stainless Steel
Mechanism
Manual
Max. Temp.
512 Degrees F
Resists
Temperatures Up to 300 Degrees Celsius
Type
Anti-Acid/Anti-Mag
Product Type
Precision
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Heat, Corrosion
Temperature - Maximum
512 Degrees F
Trade Number
5-SA
Tip Texture
Smooth
Tip Material
Stainless Steel
Mechanism Type
Manual
Tip Style
Straight
Grip Style
Plain

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.28 mm, Tip Width 0.28 mm, Trade Number 5-SA, Mechanism Type Manual, Temperature - Maximum 512 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.