This item is Discontinued.

Ereplacement Ereplacement PA3929U-1BRS-ER Compatible Laptop Battery Replaces Toshiba PA3929U-1BRS-ER

Ereplacement PA3929U-1BRS-ER Compatible Laptop Battery Replaces Toshiba (Discontinued)

  • Mfr # PA3929U-1BRS-ER
  • Zoro # G603994321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3929U-1BRS-ER
Zoro #
G603994321
UPC #
842740051863
Country of Origin
China

Description

This new replacement laptop battery from eReplacements is 100% compatible with your Toshiba and is Black in color and is rated at 5200mAh and 10.8V. eReplacements laptop batteries all come and will meet or exceed the original Toshiba laptop battery specifications because they are manufactured for high performance in our ISO 9000 factories using the best quality cells and most up to date safety and engineering control standards.

Features
  • Product Type: Notebook battery
  • High/low temperature shut off protection
  • Thermal runaway protection
  • Overcharge shut off protection
  • Over discharge shut off protection
  • Cell imbalance shut off protection
  • Fire resistant plastic casing
  • Manufactured using the most up to date TI BQ20Z chip set.
  • For Toshiba Portégé R830, R835, R930, R935 and Satellite R830, R845, R930 and Tecra R840, R940.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.