Zoro Homepage

0C52862-Er Battery Lenovo T440

  • Mfr # 0C52862-ER

  • Zoro # G5895478


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Output Voltage
10.8V DC
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo Thinkpad: L450, L460 , L470 , P50s, T440 , T440s , T450, T450s , T460 , T460p, T470p, T550 , T560, W550, W550s , X240 , X240s, X250 , X260, X270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0C52862-ER
Zoro #
G5895478
UPC #
-
Country of Origin
China

Details

Item
Battery
Features
Rechargeable Battery
Output Voltage
10.8V DC
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo Thinkpad: L450, L460 , L470 , P50s, T440 , T440s , T450, T450s , T460 , T460p, T470p, T550 , T560, W550, W550s , X240 , X240s, X250 , X260, X270
Battery Capacity
6600 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.