
2600 Mah Bat
Mfr # H6L28AA-ER
Zoro # G5480658
product price: $63.99
/eaKey Features
Product Type
Battery
Output Voltage
14.8 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2600 mAh
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6L28AA-ER
Zoro #
G5480658
UPC #
842740083277
Country of Origin
United States
Dimensions
Battery Size
Proprietary Battery Size
Details
Product Type
Battery
Output Voltage
14.8 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2600 mAh
Compatibility
HP ProBook 430 G0 Notebooks: 430 G0, 430 G1, 430 G2
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.