Zoro Homepage

2600 Mah Batt For Hp Probook 4

  • Mfr # 805294-001-ER

  • Zoro # G2241468


product price: $64.59
/ea

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Battery Capacity
2600 mAh
Product Type
Battery
Output Voltage
14.80 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805294-001-ER
Zoro #
G2241468
UPC #
842740067499
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2600 mAh
Product Type
Battery
Output Voltage
14.80 V
Compatibility
HP Probook Notebooks:450 G3, 455 G3, 470 G3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.