Zoro Homepage

2950 Mah Batt Fr Hp Envy Xt 13

  • Mfr # TPN-C104-ER

  • Zoro # G8866351


product price: $48.59
/ea

Key Features

Output Voltage
14.80 V
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPN-C104-ER
Zoro #
G8866351
UPC #
842740050682
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
14.80 V
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Number of Cells
4
Color
Black
Compatibility
HP Notebooks:Envy XT 13-2021, Spectre XT 13-2050NR, Spectre XT 13-2114TU, Spectre XT Pro 13 b000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.