Zoro Homepage

3 Cell Battery For Dell Latitu, 451-BBFW-ER

  • Mfr # 451-BBFW-ER

  • Zoro # G5459755


product price: $55.89
/ea

Key Features

Height
0.3"
Width
11.1"
Depth
3.2"
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBFW-ER
Zoro #
G5459755
UPC #
842740081891
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
11.1"
Depth
3.2"
Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Product Type
Battery
Compatibility
Dell Latitude E7240 Notebook
Battery Rechargeable
Yes
Battery Capacity
3000 mAh

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.