
3 Cell Battery For Dell Latitu, 451-BBFY-ER
Mfr # 451-BBFY-ER
Zoro # G5892933
product price: $45.25
/eaKey Features
Battery Capacity
5800 mAh
Output Voltage
7.4 V DC
Product Type
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBFY-ER
Zoro #
G5892933
UPC #
842740081914
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
5800 mAh
Output Voltage
7.4 V DC
Product Type
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Dell Latitude Notebooks: 14-7000, E7440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.