Zoro Homepage

3200 Mah Batt For Hp Stream 11

  • Mfr # TPN-Q156-ER

  • Zoro # G8866850


product price: $34.69
/ea

Key Features

Color
Black
Battery Size
Proprietary Battery Size
Product Type
Battery
Output Voltage
11.40 V
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPN-Q156-ER
Zoro #
G8866850
UPC #
842740050514
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Color
Black
Product Type
Battery
Output Voltage
11.40 V
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Cells
3
Compatibility
HP Stream Series Notebooks: 11, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.