Zoro Homepage

3330 Mah Batt For Dell Inspiro

  • Mfr # RPJC3-ER

  • Zoro # G2239429


product price: $55.99
/ea

Key Features

Product Type
Battery
Output Voltage
11.40 V
Battery Capacity
3330 mAh
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPJC3-ER
Zoro #
G2239429
UPC #
842740067482
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Output Voltage
11.40 V
Battery Capacity
3330 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Dell Inspiron Notebooks: 7386, 5370, 7370

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.