Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3870 Mah Batt For Hp Pavilion

  • Mfr # 761230-005-ER

  • Zoro # G8862118


product price: $29.69
/ea

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Size
Proprietary Battery Size
Output Voltage
11.10 V
Product Type
Battery
Compatibility
HP Pavilion Series Notebooks:13-a000ns, 13-a006na, 13-a010dx, 13-b080sa, 15-u011dx, 15-u030nd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761230-005-ER
Zoro #
G8862118
UPC #
842740050668
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.10 V
Product Type
Battery
Compatibility
HP Pavilion Series Notebooks:13-a000ns, 13-a006na, 13-a010dx, 13-b080sa, 15-u011dx, 15-u030nd

Description

This E REPLACEMENTS brand 3870 Mah Batt For Hp Pavilion is a lithium polymer (Li-Polymer) battery with a proprietary battery size and an output voltage of 11.10 V. It is a battery type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.