Zoro Homepage

4 Cell Battery For Dell Latitu, 312-1387-ER

  • Mfr # 312-1387-ER

  • Zoro # G5881277


product price: $33.69
/ea

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Output Voltage
14.8 V DC
Battery Capacity
2700 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1387-ER
Zoro #
G5881277
UPC #
842740081921
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
14.8 V DC
Battery Capacity
2700 mAh
Product Type
Battery
Compatibility
Dell Latitude E3440
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.