
4000 Mah
Mfr # 312-1412-ER
Zoro # G5480502
product price: $52.99
/eaKey Features
Battery Size
Proprietary Battery Size
Battery Capacity
4000 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.4 V DC
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
312-1412-ER
Zoro #
G5480502
UPC #
842740045596
Country of Origin
United States
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
4000 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.4 V DC
Product Type
Battery
Compatibility
Dell Notebooks : Latitude 10, Latitude 10-ST2, Latitude 10-ST2e
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.