Zoro Homepage

4000Mah Batt For Lenovo Think

  • Mfr # 51J0497-ER

  • Zoro # G5323352


product price: $59.29
/ea

Key Features

Battery Size
Proprietary Battery Size
Battery Capacity
4000 mAh
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51J0497-ER
Zoro #
G5323352
UPC #
842740070727
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Capacity
4000 mAh
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Compatibility
Lenovo ThinkPad Notebook Models: Edge 11 032866J, T400s 2808, T400s 2823, T410s, T400s, T400s 2809, T400s 2824, T410si, T400s 2801, T400s 2815, T400s 2825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.