Zoro Homepage

4200 Mah Batt Dell M11

  • Mfr # PT6V8-ER

  • Zoro # G7761670


product price: $57.19
/ea

Key Features

Product Type
Battery
Output Voltage
14.8 V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
4200 mAh
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT6V8-ER
Zoro #
G7761670
UPC #
842740023143
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Output Voltage
14.8 V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
4200 mAh
Compatibility
Dell Alienware Notebooks: M11x R1, M11x R3, M11X R2, M14x R1, M14x R2, M14x R3
Battery Rechargeable
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.