Zoro Homepage

4200 Mah Batt For Hp Probook 6

  • Mfr # T7B31AA-ER

  • Zoro # G8862109


product price: $41.59
/ea

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Battery Size
Proprietary Battery Size
Output Voltage
14.40 V
Compatibility
HP ProBook Notebooks:640 G2, 645 G2, 650 G2, 655 G2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B31AA-ER
Zoro #
G8862109
UPC #
842740050439
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Output Voltage
14.40 V
Compatibility
HP ProBook Notebooks:640 G2, 645 G2, 650 G2, 655 G2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.