Zoro Homepage

45 Watt Ac Adapter For Lenovo

  • Mfr # AC0453011RE-ER

  • Zoro # G5460778


product price: $9.59
/ea

Key Features

Output Voltage
20 V DC
Device Supported
Notebook
Max. Output Power
45 W
Compatibility
Lenovo N Series N22 Notebooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0453011RE-ER
Zoro #
G5460778
UPC #
8427400818
Country of Origin
Unknown

Details

Item
AC Adapter
Output Voltage
20 V DC
Device Supported
Notebook
Max. Output Power
45 W
Compatibility
Lenovo N Series N22 Notebooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.