Zoro Homepage

4600 Mah Batt For Lenovo Think

  • Mfr # 45N1750-ER

  • Zoro # G8864568


product price: $33.69
/ea

Key Features

Output Voltage
7.40 V
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Battery Capacity
4600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45N1750-ER
Zoro #
G8864568
UPC #
842740050354
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
7.40 V
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Battery Capacity
4600 mAh
Compatibility
Lenovo ThinkPad Notebooks:Yoga 11e Series, Yoga 11e Chromebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.