4800Mah Li-On Ba
Mfr # 31-20724-ER
Zoro # G5324497
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Dell Vostro Notebooks: 15101310
Output Voltage
11.1 V DC
Battery Energy
53 Wh
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-20724-ER
Zoro #
G5324497
UPC #
-
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Item
Battery
Compatibility
Dell Vostro Notebooks: 15101310
Output Voltage
11.1 V DC
Battery Energy
53 Wh
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4800 mAh
Number of Cells
6
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.