
5200 Mah
Mfr # 537627-001-ER
Zoro # G5486258
product price: $39.89
/eaKey Features
Height
1.7"
Width
1.7"
Product Type
Battery
Battery Capacity
5200 mAh
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
537627-001-ER
Zoro #
G5486258
UPC #
842740025710
Country of Origin
United States
Dimensions
Height
1.7"
Width
1.7"
Battery Size
Proprietary Battery Size
Details
Product Type
Battery
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
10.8 V DC
Compatibility
HP Mini Notebook : 110,110-1004XX,110-1005XX,110-1012TU,110-1013TU,110-1017TU,110-1018TU,110-1030NR,110-1031NR,110-1032NR,110-1033CA,110-1033CL,110-1034NR,110-1036NR,110-1037NR,110-1045TU,110-1046TU,110-1047TU,110-1049TU,110-1050LA,110-1050NR,110-1050TU,110-1068TU,110-1100,110-1100 by Studio Tord Boontje,110-1102VU by Studio Tord Boontje,110-1103VU,110-1104VU,110-1105VU,110-1106VU by Studio Tord Boontje,110-1107VU by Studio Tord Boontje,110-1118CA,110-1125NR/100-1125NR,110-1126NR/100-1126NR,110-1127LA,110-1127NR,110-1129NR,110-1132NR,110-1134CL/100-1134CL,110-1150LA,110-1150NR,110-1155LA,110-1158LA,110-1190TU,110-1191sl,110-1191TU,110-1192TU,110-1196TU,110-1199TU,1101,N270,Compaq Mini,,Notebook,,: 102,110c-1001NR,110c-1147NR,CQ10-100
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.