Zoro Homepage

5200 Mah Batt For Fujitsu Life

  • Mfr # FPCBP155AP-ER

  • Zoro # G8866948


product price: $36.79
/ea

Key Features

Output Voltage
10.80 V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Product Type
Battery
Battery Capacity
5200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCBP155AP-ER
Zoro #
G8866948
UPC #
842740050422
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
10.80 V
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
5200 mAh
Compatibility
Fujitsu LifeBook Tablet PCs: T4210, T4215, T4220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.