Zoro Homepage

5200 Mah Batt Fr Hp Pavillion

  • Mfr # 710417-001-ER

  • Zoro # G2238108


product price: $32.75
/ea

Key Features

Product Type
Battery
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Output Voltage
11.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710417-001-ER
Zoro #
G2238108
UPC #
842740067529
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.10 V
Compatibility
HP Pavilion Notebooks:14, 15T, 15Z, 17, 17Z

Description

This E REPLACEMENTS brand 5200 mAh Batt Fr Hp Pavillion is a battery with a capacity of 5200 mAh, a lithium ion (Li-Ion) chemistry, a proprietary battery size, and an output voltage of 11.10 V.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.