Zoro Homepage

5200Mah Batt

  • Mfr # A32-K53-ER

  • Zoro # G6007453


product price: $71.99
/ea

Key Features

Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5200 mAh
Product Type
Battery
Output Voltage
11.1 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32-K53-ER
Zoro #
G6007453
UPC #
842740068267
Country of Origin
United States

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5200 mAh
Product Type
Battery
Output Voltage
11.1 V DC
Compatibility
Asus Notebook : K53E, K53SV, K53T, K53TA, X53, K K53E, K K53SV, K K53T, K K53TA, P P43E, X X53E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.