
6 Cell 3600 Mah Battery For Hp
Mfr # 454668-001-ER
Zoro # G5512754
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Compatibility
HP Notebooks:2710pEliteBook 2730pEliteBook 2740pEliteBook E2740p
Battery Rechargeable
Yes
Product Type
Battery
Output Voltage
11.1 V DC
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454668-001-ER
Zoro #
G5512754
UPC #
842740027011
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Compatibility
HP Notebooks:2710pEliteBook 2730pEliteBook 2740pEliteBook E2740p
Battery Rechargeable
Yes
Product Type
Battery
Output Voltage
11.1 V DC
Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3600 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.